Panduit HSTT12-48-Q Thin Wall Heat Shrink Tubing | Graybar Store
Panduit - Thin Wall Heat Shrink Tubing - HSTT12-48-Q
+ / - Hover over image to Zoom
Other Views

    Thin Wall Heat Shrink Tubing

    Manufacturer: Panduit
    Manufacturer #: HSTT12-48-Q
    SKU: 90087491
    $53.50
    Checking Pricing
         
    Inner Diameter:1/8 in.
    Color:Black
    Length (Inches):48.0
    Packaging:25 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT12-48-Q
    • Color Black
    • Inner Diameter 1/8 in.
    • Materials Polyolefin
    Product Overview:
    Black 1/8-inch thin wall heat shrink tubing, package of 25.
    HSTT thin wall flame retardant heat shrink.
      Specifications
      • Min. Expanded Inner Diameter: 0.125 (3.2 mm)
      • Max. Recovered Inner Diameter: 0.062 (1.6 mm)
      • Nominal Recovered Wall Thickness: 0.020 (0.5 mm)