Panduit HSTT50-48-QC Thin Wall Heat Shrink Tubing | Graybar Store
Panduit - Thin Wall Heat Shrink Tubing - HSTT50-48-QC
+ / - Hover over image to Zoom
Other Views

    Thin Wall Heat Shrink Tubing

    Manufacturer: Panduit
    Manufacturer #: HSTT50-48-QC
    SKU: 25115875
    $103.00
    Checking Pricing
         
    Inner Diameter:1/2 in.
    Color:Clear
    Length (Inches):48.0
    Packaging:25 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT50-48-QC
    • Color Clear
    • Inner Diameter 1/2 in.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    Product Overview:
    Clear 1/2-inch thin wall heat shrink tubing, package of 25.
    HSTT thin wall heat shrink.
      Specifications
      • Min. Expanded Inner Diameter: 0.50 (12.7 mm)
      • Max. Recovered Inner Diameter: 0.250 (6.4 mm)
      • Nominal Recovered Wall Thickness: 0.025 (0.6 mm)