Burndy HSC200T48PF Thin-Wall Flame-Retardant Cross-Linked Polyolefin Heat Shrinkable Tube | Graybar Store
Burndy - Thin-Wall Flame-Retardant Cross-Linked Polyolefin Heat Shrinkable Tube - HSC200T48PF
+ / - Hover over image to Zoom
Other Views

    Thin-Wall Flame-Retardant Cross-Linked Polyolefin Heat Shrinkable Tube

    Manufacturer: Burndy
    Manufacturer #: HSC200T48PF
    SKU: 99499892
    $33.76
    Checking Pricing
         
    Color:Clear
    Packaging:4 ft Reel
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSC200T48PF
    • Color Clear
    • Length 4 ft.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 4 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Thin-Wall Flame-Retardant Cross-Linked Polyolefin Heat Shrinkable Tube, Clear, Length: 4 ft, Polyolefin, Shrink Ratio: 2:1