Burndy YC25L12 Thin-Wall Copper C-Tap | Graybar Store
Burndy - Thin-Wall Copper C-Tap - YC25L12
+ / - Hover over image to Zoom
Other Views

    Thin-Wall Copper C-Tap

    Manufacturer: Burndy
    Manufacturer #: YC25L12
    SKU: 95022034
    $6.97
    Checking Pricing
         
    Main Conductor Size:1/0 AWG
    Tap Conductor Size:12 AWG to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YC25L12
    • Main Conductor Size 1/0 AWG
    • Materials Copper Alloy
    • Tap Conductor Size 12 AWG to 4 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Thin-wall copper C-tap with 2 ribs for 1/0 AWG main conductor and 12 to 4 AWG tap conductor.
    Burndy's thin-wall C-Taps are manufactured from high conductivity wrought copper. Each C-Tap is compact and easy to tape and insulate. This C-Tap has a reinforced rib that provides maximum pull-out value. Provides a low installation cost.