Velcro Companies 91140 Thin Tie | Graybar Store
Velcro Companies - Thin Tie - 91140
+ / - Hover over image to Zoom
Other Views

    Thin Tie

    Manufacturer: Velcro Companies
    Manufacturer #: 91140
    SKU: 25619696
    $9.99
    Checking Pricing
         
    Color:Black
    Packaging:100 per Pack
    Length:8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Velcro Companies
    • Manufacturer # 91140
    • Color Black
    • Length 8 in
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Thin Tie, Black, Length 8 in., 100 Per Pack