Velcro Companies 90924 Thin Tie | Graybar Store
Velcro Companies - Thin Tie - 90924
+ / - Hover over image to Zoom
Other Views

    Thin Tie

    Manufacturer: Velcro Companies
    Manufacturer #: 90924
    SKU: 25619695
    $5.43
    Checking Pricing
         
    Color:Black/Gray
    Packaging:50 per Pack
    Length:8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Velcro Companies
    • Manufacturer # 90924
    • Color Black/Gray
    • Length 8 in
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Thin Tie, Black/Gray, Length 8 in., 50 Per Pack