Velcro Companies 90927 Thin Tie | Graybar Store
Velcro Companies - Thin Tie - 90927
+ / - Hover over image to Zoom
Other Views

    Thin Tie

    Manufacturer: Velcro Companies
    Manufacturer #: 90927
    SKU: 25619694
    $3.60
    Checking Pricing
         
    Color:Black
    Packaging:25 per Pack
    Length:8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Velcro Companies
    • Manufacturer # 90927
    • Color Black
    • Length 8 in
    • Packaging 25 per Pack
    Product Overview:
    Thin Tie, Black, Length 8 in., 25 Per Pack