Milwaukee Tool 48-00-4184 6 L x 18 TPI Thin Kerf Ice Hardened™ Metal Cutting SAWZALL® Blade | Graybar Store
Milwaukee Tool - 6 L x 18 TPI Thin Kerf Ice Hardened™ Metal Cutting SAWZALL® Blade - 48-00-4184
+ / - Hover over image to Zoom
Other Views

    6 L x 18 TPI Thin Kerf Ice Hardened™ Metal Cutting SAWZALL® Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-4184
    SKU: 25091081
    $16.24
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Overall Length (Inches):6
    Packaging:5 Per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-4184
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 18 TPI
    • For Use With Metal
    • Packaging 5 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-inch 18 TPI thin kerf Ice Hardened™ SAWZALL® blade
    • Cryogenic heat treat process improves hardness and wear resistance
    • Precision-ground teeth for optimized metal cutting
    • Radiused back face for increased tool strength, faster cuts, longer blade life
    • Positive rake on cutting edges removes chips
    • Six-inch Sawzall blade has 18 TPI and is sold in a pack of five