Hubbell Power Systems 5012 Thimbleye Bolt | Graybar Store
Hubbell Power Systems - Thimbleye Bolt - 5012
+ / - Hover over image to Zoom
Other Views

    Thimbleye Bolt

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 5012
    SKU: 88056153
    $10.59
    Checking Pricing
         
    Length:12 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 5012
    • Type Thimbleye Angle
    • Diameter (Inches) 5/8
    • Length 12 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Thimbleye Bolt, Steel, Length: 12 in, Diameter (Inches): 5/8 in