Maclean Senior Industries J8053 Thimbleye Bolt | Graybar Store
Maclean Senior Industries - Thimbleye Bolt - J8053
+ / - Hover over image to Zoom
Other Views

    Thimbleye Bolt

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J8053
    SKU: 25806782
    $6.00
    Checking Pricing
         
    Length:14 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J8053
    • Diameter (Inches) 5/8
    • Length 14 in.
    • SAP Material Type ZSTD
    Product Overview:
    Thimbleye Bolt, Steel, Length: 14 in, Diameter (Inches): 5/8 in