Panduit HST0.8-48-5Y Thick Wall Heat Shrink Tubing | Graybar Store
Panduit - Thick Wall Heat Shrink Tubing - HST0.8-48-5Y
+ / - Hover over image to Zoom
Other Views

    Thick Wall Heat Shrink Tubing

    Manufacturer: Panduit
    Manufacturer #: HST0.8-48-5Y
    SKU: 25237374
    $28.01
    Checking Pricing
         
    Packaging:5 Pack
    Color:Black
    Inner Diameter:3/4 in.
    Length (Inches):48.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HST0.8-48-5Y
    • Color Black
    • Inner Diameter 3/4 in.
    • Materials Polyolefin
    Product Overview:
    Black 3/4-inch thick wall heat shrink tubing, package of 5.
    HST thick wall flame retardant heat shrink.
      Specifications
      • Min. Expanded Inner Diameter: 0.75 (19.1 mm)
      • Max. Recovered Inner Diameter: 0.22 (5.6 mm)
      • Nominal Recovered Wall Thickness: 0.09 (2.3 mm)