Graybar Vendor THHN-14-SOL-GRY-500S Copper Building Wire, THHN, Solid, 14 AWG, Grey, 500 ft. Spool | Graybar Store
Graybar Vendor - Copper Building Wire, THHN, Solid, 14 AWG, Grey, 500 ft. Spool - THHN-14-SOL-GRY-500S
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Solid, 14 AWG, Grey, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-14-SOL-GRY-500S
    SKU: 88284211
    $50.93
    Checking Pricing
         
    Length:500 ft. Spool
    Solid/Stranded:Solid
    Color:Grey
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-14-SOL-GRY-500S
    • Color Grey
    • Wire Type THHN
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Length 500 ft. Spool
    • Solid/Stranded Solid
    Product Overview:
    THHN grey 14 AWG solid copper building wire 500 feet spool.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon