Marley Electric & Heating TA1AW Thermostat, 22A, 2500 Series Baseboard Heater, Single Pole | Graybar Store
Marley Electric & Heating - Thermostat, 22A, 2500 Series Baseboard Heater, Single Pole - TA1AW
+ / - Hover over image to Zoom
Other Views

    Thermostat, 22A, 2500 Series Baseboard Heater, Single Pole

    Manufacturer: Marley Electric & Heating
    Manufacturer #: TA1AW
    SKU: 99845286
    $31.06
    Checking Pricing
         
    Range:40 to 100 Deg. F
    Switch Type:Single Pole
    Load Rating:22A
    Use With:2500 Series Baseboard Heaters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # TA1AW
    • Load Rating 22A
    • Range 40 to 100 Deg. F
    • Switch Type Single Pole
    • Use With 2500 Series Baseboard Heaters
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Pole thermostat, rated 22A @ 120-277V
    • Navajo white color
    • Residential application