Pentair Hoffman ATEMNO Thermostat Control Switch | Graybar Store
Pentair Hoffman - Thermostat Control Switch - ATEMNO
+ / - Hover over image to Zoom
Other Views

    Thermostat Control Switch

    Manufacturer: Pentair Hoffman
    Manufacturer #: ATEMNO
    SKU: 95009580
    $78.46
    Checking Pricing
         
    Contact Operation:Normally Open
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ATEMNO
    • Color Black
    • Type Thermostat Control Switch
    • Contact Operation Normally Open
    • For Use With Fan Control
    Product Overview:
    Fast acting temperature control switch is normally open.
    Thermostat Controller:
    • Control Range (°F/°C): -4/-20 to 140/40 or 32/0 to 140/60 or 68/20 to 176/80
    • Switching Differences: Approximately 1k, 3k or 4 to 7k for bimetal controllers and Less than 7k for capillary controllers
    • Snap contact as break contact = NC; Make contact = NO; Changeover contact = CO
    • Switching Capacity for Break Contact/Make Contact: 100V to 250V, 10(2)A at 4 max 30W
    • Switching Capacity for Changeover Contact - Heating: 100V to 250V, 10(2)A at 4 max 30W
    • Switching Capacity for Changeover Contact - Cooling: 100V to 250V, 15(2)A at 4 max 30W
    • Supply Voltage: Controller CO Requires 230V
    • Switchpoint Tolerance +/-3k
    • Sensor: Bimetal
    • Power Connection: Terminal screws 0.5 to 2.5mm²
    • Bimetal Controller Ambient Temperature T40: -4/-20 to 104/40
    • Bimetal Controller Ambient Temperature T60: 32/0 to 104/60
    • Bimetal Controller Ambient Temperature T80: 68/20 to 176/80
    • Storage Temperature (°F/°C) -4/-20 to 140/60