Graybar Vendor THERMO-PJ 18/4 BRN-250R Thermostat Cable, 18 AWG, 4 Conductor, Brown, 250 ft. Reel | Graybar Store
Graybar Vendor - Thermostat Cable, 18 AWG, 4 Conductor, Brown, 250 ft. Reel - THERMO-PJ 18/4 BRN-250R
+ / - Hover over image to Zoom
Other Views

    Thermostat Cable, 18 AWG, 4 Conductor, Brown, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THERMO-PJ 18/4 BRN-250R
    SKU: 91003006
    $54.21
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:250 ft. Reel
    Conductor Material:Bare Copper
    Color:Brown
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THERMO-PJ 18/4 BRN-250R
    • Color Brown
    • No. of Conductors 4
    • Type Thermostat Wire
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 250 ft. Reel
    • Solid/Stranded Solid
    • Voltage 150
    • SAP Material Type ZSTD
    Product Overview:
    Thermostat wire is 18/4 solid brown packaged in a 250 feet reel.
    • Designated as class-2 power-limited circuit cable
    • Rated at 150 Volts
    • Solid copper conductors