Allied Moulded Products 9338-ESC2 Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use Only, 3-1/2 in. Dia., 2 in. D, Old Work, Ears/Snap Bracket | Graybar Store
Allied Moulded Products - Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use Only, 3-1/2 in. Dia., 2 in. D, Old Work, Ears/Snap Bracket - 9338-ESC2
+ / - Hover over image to Zoom
Other Views

    Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use Only, 3-1/2 in. Dia., 2 in. D, Old Work, Ears/Snap Bracket

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9338-ESC2
    SKU: 88005358
    $5.32
    Checking Pricing
         
    Size (Inches):3-1/2 dia.
    Box Depth (Inches):2 in.
    Bracket:Ears and Snap Bracket
    Installation Type:Old Work
    Use With:Fixture Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9338-ESC2
    • Box Depth (Inches) 2 in.
    • Bracket Ears and Snap Bracket
    • Installation Type Old Work
    • Materials Thermoset-Fiberglass
    • Size (Inches) 3-1/2 dia.
    • Use With Fixture Only
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ 3-1/2 in. round 2 in. deep fixture support box with ears and snap bracket.
    • 14.0 Cubic inch capacity
    • 15 lb Fixture rated
    • UL® Listed per UL® 514 C
    • Fire Rating Classification/2-hour wall and ceiling