Allied Moulded Products 9350-BHK Thermoset-Fiberglass Round Fixture Box with Adjustable Bar Hanger, Factory Installed Speed Klamps | Graybar Store
Allied Moulded Products - Thermoset-Fiberglass Round Fixture Box with Adjustable Bar Hanger, Factory Installed Speed Klamps - 9350-BHK
+ / - Hover over image to Zoom
Other Views

    Thermoset-Fiberglass Round Fixture Box with Adjustable Bar Hanger, Factory Installed Speed Klamps

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9350-BHK
    SKU: 25272691
    $8.45
    Checking Pricing
         
    Bracket:16 to 24 in. Adjustable Bar Hanger, Speed Klamps (Factory Installed)
    Size (Inches):4 dia.
    Box Depth (Inches):2-7/16 in.
    Use With:Fixture Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9350-BHK
    • Box Depth (Inches) 2-7/16 in.
    • Bracket 16 to 24 in. Adjustable Bar Hanger, Speed Klamps (Factory Installed)
    • Materials Thermoset-Fiberglass
    • Size (Inches) 4 dia.
    • Use With Fixture Only
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ 4 in. round 2-7/16 in. deep fixture support box with 16 to 24 inch adjustable bar hanger and bulk packed speed klamps.
    • 22.5 Cubic inch capacity
    • 50 lb Fixture rated
    • UL® Listed per UL® 514 C
    • Fire Rating Classification/2-hour wall and ceiling