Allied Moulded Products 9351-NK Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use Only, 4 in. Dia., 2-7/16 in. D, New Work | Graybar Store
Allied Moulded Products - Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use Only, 4 in. Dia., 2-7/16 in. D, New Work - 9351-NK
+ / - Hover over image to Zoom
Other Views

    Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use Only, 4 in. Dia., 2-7/16 in. D, New Work

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9351-NK
    SKU: 88005414
    $4.41
    Checking Pricing
         
    Size (Inches):4 dia.
    Box Depth (Inches):2-7/16 in.
    Bracket:Fetter Ring Nails, Speed Klamps (Factory Installed)
    Installation Type:New Work
    Use With:Fixture Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9351-NK
    • Box Depth (Inches) 2-7/16 in.
    • Bracket Fetter Ring Nails, Speed Klamps (Factory Installed)
    • Installation Type New Work
    • Materials Thermoset-Fiberglass
    • Size (Inches) 4 dia.
    • Use With Fixture Only
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglass™ 4 in. round ceiling box with factory installed speed klamps and fetter ring nails.
    • 22.5 Cubic inch capacity
    • 50 lb Fixture rated
    • UL® Listed per UL® 514 C
    • Fire Rating Classification/2-hour wall and ceiling