Allied Moulded Products 9355-SK Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use Only, 3-1/2 in. Dia., 2-3/4 in. D, Old Work | Graybar Store
Allied Moulded Products - Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use Only, 3-1/2 in. Dia., 2-3/4 in. D, Old Work - 9355-SK
+ / - Hover over image to Zoom
Other Views

    Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use Only, 3-1/2 in. Dia., 2-3/4 in. D, Old Work

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9355-SK
    SKU: 97144419
    $4.78
    Checking Pricing
         
    Size (Inches):3-1/2 dia.
    Box Depth (Inches):2-3/4 in.
    Bracket:Snap Bracket/Box Flange Wall Compression
    Installation Type:Old Work
    Use With:Fixture Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9355-SK
    • Box Depth (Inches) 2-3/4 in.
    • Bracket Snap Bracket/Box Flange Wall Compression
    • Installation Type Old Work
    • Materials Thermoset-Fiberglass
    • Size (Inches) 3-1/2 dia.
    • Use With Fixture Only
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ 3-1/2 in. dia. Round 2-3/4 in. deep fixture support box with snap bracket/box flange wall compression for use with nonmetallic sheathed cable.
    • 22.0 Cubic inch capacity
    • 15lb Fixture rated
    • UL® Listed per UL® 514 C
    • Fire Rating Classification/2-hour wall and ceiling