Allied Moulded Products 9304 Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use, Bottom Mount Hole, 3-3/8 in. Dia., 5/8 in. D, New/Old Work | Graybar Store
Allied Moulded Products - Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use, Bottom Mount Hole, 3-3/8 in. Dia., 5/8 in. D, New/Old Work - 9304
+ / - Hover over image to Zoom
Other Views

    Ceiling Electrical Box, Thermoset-Fiberglass, Round, Fixture Use, Bottom Mount Hole, 3-3/8 in. Dia., 5/8 in. D, New/Old Work

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9304
    SKU: 88005286
    $2.10
    Checking Pricing
         
    Size (Inches):3-3/8 dia.
    Box Depth (Inches):5/8 in.
    Bracket:No Bracket, Bottom Mounting Holes
    Installation Type:New or Old Work
    Use With:Fixture Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9304
    • Box Depth (Inches) 5/8 in.
    • Bracket No Bracket, Bottom Mounting Holes
    • Installation Type New or Old Work
    • Materials Thermoset-Fiberglass
    • Size (Inches) 3-3/8 dia.
    • Use With Fixture Only
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Beige fiberglassBOX™ 3-3/8 in. round 5/8 in. deep fixture ceiling box with bottom mounting holes for fastening.
    • 3.5 Cubic inch capacity
    • Machine tapped fixture holes on 2-3/4 in. centers
    • New or old work residential construction
    • Fire Rating Classification/2-hour wall and ceiling