Leviton 85012 Thermoset 4 Gang Device Mount Toggle Switch Wallplate, Brown | Graybar Store
Leviton - Thermoset 4 Gang Device Mount Toggle Switch Wallplate, Brown - 85012
+ / - Hover over image to Zoom
Other Views

    Thermoset 4 Gang Device Mount Toggle Switch Wallplate, Brown

    Manufacturer: Leviton
    Manufacturer #: 85012
    SKU: 88158443
    $4.26
    Checking Pricing
         
    No. of Gangs:4-Gang
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 85012
    • Color Brown
    • Materials Thermoset
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • Country of Origin US - USA
    Product Overview:
    Brown thermoset device mount 4 gang toggle switch wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.