Leviton 85021 Thermoset 3 Gang Device Mount Combination (2) Toggle Switch and (1) Duplex Receptacle Wallplate, Brown | Graybar Store
Leviton - Thermoset 3 Gang Device Mount Combination (2) Toggle Switch and (1) Duplex Receptacle Wallplate, Brown - 85021
+ / - Hover over image to Zoom
Other Views

    Thermoset 3 Gang Device Mount Combination (2) Toggle Switch and (1) Duplex Receptacle Wallplate, Brown

    Manufacturer: Leviton
    Manufacturer #: 85021
    SKU: 88158450
    $6.40
    Checking Pricing
         
    No. of Gangs:3-Gang
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 85021
    • Color Brown
    • Materials Thermoset
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brown thermoset device mount 3 gang combination (2) toggle and (1) duplex receptacle wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.