Leviton 80421-T Thermoset 3 Gang Device Mount Combination (1) Decora®/GFCI Device and (2) Toggle Switch Wallplate, Light Almond | Graybar Store
Leviton - Thermoset 3 Gang Device Mount Combination (1) Decora®/GFCI Device and (2) Toggle Switch Wallplate, Light Almond - 80421-T
+ / - Hover over image to Zoom
Other Views

    Thermoset 3 Gang Device Mount Combination (1) Decora®/GFCI Device and (2) Toggle Switch Wallplate, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 80421-T
    SKU: 25051162
    $5.64
    Checking Pricing
         
    No. of Gangs:3-Gang
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80421-T
    • Color Light Almond
    • Materials Thermoset
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • Country of Origin US - USA
    Product Overview:
    Decora® light almond thermoset device mount 3 gang combination (2) toggle switches and (1) Decora/GFCI device wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.