Leviton 88078 Thermoset 2 Gang Strap Mount Combination (1) Duplex Receptacle and (1) 0.406 Inch Dia. Telephone/Cable Opening Wallplate, White | Graybar Store
Leviton - Thermoset 2 Gang Strap Mount Combination (1) Duplex Receptacle and (1) 0.406 Inch Dia. Telephone/Cable Opening Wallplate, White - 88078
+ / - Hover over image to Zoom
Other Views

    Thermoset 2 Gang Strap Mount Combination (1) Duplex Receptacle and (1) 0.406 Inch Dia. Telephone/Cable Opening Wallplate, White

    Manufacturer: Leviton
    Manufacturer #: 88078
    SKU: 90087541
    $7.98
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 88078
    • Color White
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White thermoset strap mount 2 gang combination (1) duplex receptacle and (1) telephone/cable wallplate (0.406 in. dia. opening).
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.