Leviton 87009 Wallplate, Toggle Switch, 2 Gang, Device Mount, Grey | Graybar Store
Leviton - Wallplate, Toggle Switch, 2 Gang, Device Mount, Grey - 87009
+ / - Hover over image to Zoom
Other Views

    Wallplate, Toggle Switch, 2 Gang, Device Mount, Grey

    Manufacturer: Leviton
    Manufacturer #: 87009
    SKU: 93174462
    $0.87
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 87009
    • Color Grey
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey thermoset device mount 2 gang toggle switch wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily.