Leviton 78025 Wallplate, Blank, 2 Gang, Box Mount, Light Almond | Graybar Store
Leviton - Wallplate, Blank, 2 Gang, Box Mount, Light Almond - 78025
+ / - Hover over image to Zoom
Other Views

    Wallplate, Blank, 2 Gang, Box Mount, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 78025
    SKU: 25051081
    $2.53
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 78025
    • Color Light Almond
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Light almond thermoset box mount 2 gang blank wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.