Leviton 86013 Thermoset 1 Gang Box Mount Telephone/Cable Wallplate With 0.406 Inch Dia. Opening, Ivory | Graybar Store
Leviton - Thermoset 1 Gang Box Mount Telephone/Cable Wallplate With 0.406 Inch Dia. Opening, Ivory - 86013
+ / - Hover over image to Zoom
Other Views

    Thermoset 1 Gang Box Mount Telephone/Cable Wallplate With 0.406 Inch Dia. Opening, Ivory

    Manufacturer: Leviton
    Manufacturer #: 86013
    SKU: 88158484
    $0.55
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 86013
    • Color Ivory
    • Materials Thermoset
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • Country of Origin US - USA
    Product Overview:
    Ivory thermoset box mount single gang telephone/cable wallplate with 0.406 in. dia. opening.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.