Leviton 80513-W Thermoset 1 Gang Box Mount Telephone/Cable Midsize Wallplate With Single 0.312 Inch Opening, White | Graybar Store
Leviton - Thermoset 1 Gang Box Mount Telephone/Cable Midsize Wallplate With Single 0.312 Inch Opening, White - 80513-W
+ / - Hover over image to Zoom
Other Views

    Thermoset 1 Gang Box Mount Telephone/Cable Midsize Wallplate With Single 0.312 Inch Opening, White

    Manufacturer: Leviton
    Manufacturer #: 80513-W
    SKU: 88158119
    $1.39
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80513-W
    • Color White
    • Materials Thermoset
    • No. of Gangs 1-Gang
    • Wall Plate Size Midsize
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White thermoset box mount single gang midway size telephone/cable wallplate with single 0.312 in. opening.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.