Leviton 88114 Thermoset 1 Gang Box Mount Oversized Blank Wallplate, White | Graybar Store
Leviton - Thermoset 1 Gang Box Mount Oversized Blank Wallplate, White - 88114
+ / - Hover over image to Zoom
Other Views

    Thermoset 1 Gang Box Mount Oversized Blank Wallplate, White

    Manufacturer: Leviton
    Manufacturer #: 88114
    SKU: 90082317
    $2.77
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 88114
    • Color White
    • Materials Thermoset
    • No. of Gangs 1-Gang
    • Wall Plate Size Oversized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White thermoset box mount oversized single gang blank wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily.