Pass and Seymour (Legrand) WPG-2 Thermoplastic Weatherproof Cover For Flanged Inlet/Outlet | Graybar Store
Pass and Seymour (Legrand) - Thermoplastic Weatherproof Cover For Flanged Inlet/Outlet - WPG-2
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Weatherproof Cover For Flanged Inlet/Outlet

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WPG-2
    SKU: 96040060
    $50.48
    Checking Pricing
         
    Opening:2.32 in. Dia. 20/30A Single Receptacle
    Color:Grey
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WPG-2
    • Color Grey
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    • Opening 2.32 in. Dia. 20/30A Single Receptacle
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Thermoplastic weatherproof cover with flanged inlet/outlet for (1) 2.32 in. dia. 20/30A single receptacle.
    • Unbreakable glass-filled polycarbonate construction to withstand years of job site abuse and harsh environment exposure
    • Includes stainless steel mounting screws
    • WPG2 has lockable bullnose of OSHA locktag/tagout compliance
    • Molded-in label area for pre-printed or handwritten labels for identification of circuits, ratings and other application data
    • Pre-attached gaskets for easy installation and tight seal
    • Tamper-proof hinge features permanent, locked-in pins for added security