Hubbell Wiring Device - Kellems HBL7774WO Thermoplastic Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Thermoplastic Weatherproof Cover - HBL7774WO
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7774WO
    SKU: 88127668
    $60.93
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:50A Twist Lock Single Receptacle (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7774WO
    • Color Grey
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    • Opening 50A Twist Lock Single Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang thermoplastic grey weatherproof cover for (1) single receptacle.
    • Used on FD/FS boxes
    • Self-closing lift cover with gasket
    • For use in wet locations
    • Operating temperature: -40° C to 85° C
    • UL Listed