Leviton T5320-SW Thermoplastic Tamper Proof Self Grounding Straight Blade Push In/Side Wired Duplex Receptacle, White | Graybar Store
Leviton - Thermoplastic Tamper Proof Self Grounding Straight Blade Push In/Side Wired Duplex Receptacle, White - T5320-SW
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Tamper Proof Self Grounding Straight Blade Push In/Side Wired Duplex Receptacle, White

    Manufacturer: Leviton
    Manufacturer #: T5320-SW
    SKU: 25282546
    $1.96
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5320-SW
    • Color White
    • Amperage 15A
    • Ground Self-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White thermoplastic 15A 125V 2P3W NEMA 5 15R quickwire push in and side wired tamper resistant self grounding straight blade duplex receptacle.
    Leviton's duplex receptacles are designed for a chic appearance, quick installation and durability. The impact-resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings.