Leviton T5320 Straight Blade Receptacle, Duplex, Residential Grade, 15A 125V, 2P3W, Brown | Graybar Store
Leviton - Straight Blade Receptacle, Duplex, Residential Grade, 15A 125V, 2P3W, Brown - T5320
+ / - Hover over image to Zoom
Other Views

    Straight Blade Receptacle, Duplex, Residential Grade, 15A 125V, 2P3W, Brown

    Manufacturer: Leviton
    Manufacturer #: T5320
    SKU: 25163059
    $1.62
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:Brown
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5320
    • Color Brown
    • Amperage 15A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brown thermoplastic 15A 125V 2P3W NEMA 5 15R quickwire push in and side wired tamper resistant straight blade duplex receptacle.
    Leviton's duplex receptacles are designed for a chic appearance, quick installation and durability. The impact-resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings.