Leviton 5320-WCP Thermoplastic Straight Blade Push In/Side Wired Duplex Receptacle, Contractor Pack, Residential Grade | Graybar Store
Leviton - Thermoplastic Straight Blade Push In/Side Wired Duplex Receptacle, Contractor Pack, Residential Grade - 5320-WCP
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Straight Blade Push In/Side Wired Duplex Receptacle, Contractor Pack, Residential Grade

    Manufacturer: Leviton
    Manufacturer #: 5320-WCP
    SKU: 89021630
    $0.89
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5320-WCP
    • Color White
    • Amperage 15A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White thermoplastic 15A 125V 2P3W NEMA 5 15R push in and side wired straight blade duplex receptacle. Contractor pack.
    Leviton's comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.