Pass and Seymour (Legrand) 5278-SSBK Thermoplastic 15A 125V 2P3W Straight Blade Flanged Inlet, Black | Graybar Store
Pass and Seymour (Legrand) - Thermoplastic 15A 125V 2P3W Straight Blade Flanged Inlet, Black - 5278-SSBK
+ / - Hover over image to Zoom
Other Views

    Thermoplastic 15A 125V 2P3W Straight Blade Flanged Inlet, Black

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5278-SSBK
    SKU: 96039707
    $22.12
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Color:Black
    Connector Configurations:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5278-SSBK
    • Color Black
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15P
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black thermoplastic 15A 125V 2P3W NEMA 5 15P straight blade flanged inlet.
    • All Thermoplastic Construction Provides Excellent Impact and Chemical Resistance
    • Available in Gray or Black
    • NEMA Configuration Molded on Flange, Easy Field Identification