Leviton CR20-T Thermoplastic Self Grounding Narrow Body Straight Blade Duplex Receptacle, Commercial Grade | Graybar Store
Leviton - Thermoplastic Self Grounding Narrow Body Straight Blade Duplex Receptacle, Commercial Grade - CR20-T
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Self Grounding Narrow Body Straight Blade Duplex Receptacle, Commercial Grade

    Manufacturer: Leviton
    Manufacturer #: CR20-T
    SKU: 25052459
    $2.23
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Light Almond
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CR20-T
    • Color Light Almond
    • Amperage 20A
    • Ground Self-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Light almond thermoplastic 20A 125V 2P3W NEMA 5 20R side wired self grounding narrow body straight blade duplex receptacle.
    Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.