Allied Moulded Products 9346 Thermoplastic Plaster Ring | Graybar Store
Allied Moulded Products - Thermoplastic Plaster Ring - 9346
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Plaster Ring

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9346
    SKU: 88005385
    $2.52
    Checking Pricing
         
    Raised (Inches):1/2
    Capacity (Cubic Inch):6.7 cu. in.
    Opening:(2) Device
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9346
    • Box Style 4 Square
    • Capacity (Cubic Inch) 6.7 cu. in.
    • Materials Thermoplastic
    • Opening (2) Device
    • Raised (Inches) 1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang thermoplastic plaster ring with 1/2 in. offset.
    • UL® Listed per UL® 514 C
    • Made in the U.S.A