Allied Moulded Products 9345 Thermoplastic Plaster Ring | Graybar Store
Allied Moulded Products - Thermoplastic Plaster Ring - 9345
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Plaster Ring

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9345
    SKU: 88005384
    $2.24
    Checking Pricing
         
    Raised (Inches):1/2
    Capacity (Cubic Inch):4.2 cu. in.
    Opening:(1) Device
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9345
    • Box Style 4 Square
    • Capacity (Cubic Inch) 4.2 cu. in.
    • Materials Thermoplastic
    • Opening (1) Device
    • Raised (Inches) 1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang thermoplastic plaster ring with 1/2 in. offset.
    • UL® Listed per UL® 514 C
    • Made in the U.S.A