Leviton T5820-W Thermoplastic Nylon Tamper Resistant 20A 125V Straight Blade Duplex Receptacle, White | Graybar Store
Leviton - Thermoplastic Nylon Tamper Resistant 20A 125V Straight Blade Duplex Receptacle, White - T5820-W
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Nylon Tamper Resistant 20A 125V Straight Blade Duplex Receptacle, White

    Manufacturer: Leviton
    Manufacturer #: T5820-W
    SKU: 25265869
    $4.40
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-20R
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5820-W
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White thermoplastic nylon 20A 125V 2P3W NEMA 5 20R side wired tamper resistant straight blade duplex receptacle.
    Leviton's duplex receptacles are designed for a chic appearance, quick installation and durability. The impact-resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings.