Leviton 5461-I Thermoplastic Nylon Self Grounding Single Straight Blade Receptacle, Heavy Duty Specification Grade | Graybar Store
Leviton - Thermoplastic Nylon Self Grounding Single Straight Blade Receptacle, Heavy Duty Specification Grade - 5461-I
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Nylon Self Grounding Single Straight Blade Receptacle, Heavy Duty Specification Grade

    Manufacturer: Leviton
    Manufacturer #: 5461-I
    SKU: 88156896
    $14.99
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R
    Amperage:20A
    Voltage Rating:250V
    Color:Ivory
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5461-I
    • Color Ivory
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    • NEMA Rating NEMA 6-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory thermoplastic nylon 20A 250V 2P3W NEMA 6 20R back and side wired self grounding single straight blade receptacle.
    Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.