Leviton 5262-I Thermoplastic Nylon Self Grounding Straight Blade Duplex Receptacle, Extra Heavy Duty Specification Grade | Graybar Store
Leviton - Thermoplastic Nylon Self Grounding Straight Blade Duplex Receptacle, Extra Heavy Duty Specification Grade - 5262-I
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Nylon Self Grounding Straight Blade Duplex Receptacle, Extra Heavy Duty Specification Grade

    Manufacturer: Leviton
    Manufacturer #: 5262-I
    SKU: 88156678
    $12.69
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:Ivory
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5262-I
    • Color Ivory
    • Amperage 15A
    • Ground Self-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory thermoplastic nylon 15A 125V 2P3W NEMA 5 15R back and side 8 hole feed thru wired self grounding straight blade duplex receptacle.
    Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.