Leviton T5020-I Thermoplastic Nylon 20A 125V 2P3W Narrow Body Tamper Resistant Single Straight Blade Receptacle, Ivory | Graybar Store
Leviton - Thermoplastic Nylon 20A 125V 2P3W Narrow Body Tamper Resistant Single Straight Blade Receptacle, Ivory - T5020-I
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Nylon 20A 125V 2P3W Narrow Body Tamper Resistant Single Straight Blade Receptacle, Ivory

    Manufacturer: Leviton
    Manufacturer #: T5020-I
    SKU: 25167603
    $8.70
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Ivory
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5020-I
    • Color Ivory
    • Amperage 20A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory thermoplastic nylon 20A 125V 2P3W NEMA 5 20R narrow body tamper resistant single straight blade receptacle.