Leviton 5241-I Thermoplastic Non-Grounding Duplex-Style 15A 120/277V Single-Pole/3-Way AC Combination Switch, Ivory | Graybar Store
Leviton - Thermoplastic Non-Grounding Duplex-Style 15A 120/277V Single-Pole/3-Way AC Combination Switch, Ivory - 5241-I
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Non-Grounding Duplex-Style 15A 120/277V Single-Pole/3-Way AC Combination Switch, Ivory

    Manufacturer: Leviton
    Manufacturer #: 5241-I
    SKU: 88156620
    $18.70
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5241-I
    • Color Ivory
    • Amperage 15A
    • Voltage Rating 120/277V
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory thermoplastic non-grounding side-wired duplex-style 15A 120/277V single-pole/3-way AC combination switch.
    With Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.