Leviton 5243-W Thermoplastic Non-Grounding Duplex-Style 15A 120/277V 3-Way/3-Way AC Combination Switch, White | Graybar Store
Leviton - Thermoplastic Non-Grounding Duplex-Style 15A 120/277V 3-Way/3-Way AC Combination Switch, White - 5243-W
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Non-Grounding Duplex-Style 15A 120/277V 3-Way/3-Way AC Combination Switch, White

    Manufacturer: Leviton
    Manufacturer #: 5243-W
    SKU: 88156630
    $24.21
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5243-W
    • Color White
    • Amperage 15A
    • Voltage Rating 120/277V
    • Country of Origin MX - Mexico
    Product Overview:
    White thermoplastic non-grounding side-wired duplex-style 15A 120/277V 3-way/3-way AC combination switch.
    With Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.