Leviton Thermoplastic Hospital Grade 20A Tamper-Resistant Straight Blade Duplex Receptacle With (2) 3.6A/5VDC USB Type 2.0 Charger Ports | Graybar Store
Leviton - Thermoplastic Hospital Grade 20A Tamper-Resistant Straight Blade Duplex Receptacle With (2) 3.6A/5VDC USB Type 2.0 Charger Ports
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Hospital Grade 20A Tamper-Resistant Straight Blade Duplex Receptacle With (2) 3.6A/5VDC USB Type 2.0 Charger Ports

    Manufacturer: Leviton
         

    The Leviton USB charger/tamper-resistant duplex receptacle offers two high-powered USB ports and two tamper-resistant receptacles.

    Leviton's USB Charger/Tamper-Resistant Receptacle offers two high-powered USB ports with 3.6A of charging power and two 20A/125V tamper-resistant receptacles. This state-of-the-art device has the ability to charge up to two electronic devices simultaneously utilizing the USB Ports, leaving the receptacle free for additional power needs. The USB Ports are Type A, 2.0 and are controlled by a smart chip which recognizes and optimizes the charging power of your device. This means you can spend less time charging your device and more time enjoying it! This USB Charger/Tamper-Resistant Receptacle is ideal for charging tablets, smart and mobile phones, e-readers and much more.
    See More >>
    • Manufacturer Leviton
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    NEMA Rating
    Color
    Receptacle Configuration
    Price
    T5832-HGI
    25654340
    20A
    125
    NEMA 5-20R
    Ivory
    2-Pole, 3-Wire
    $
    57
    .12
    /
    EA
    25654340
    Amperage
    20A
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    57
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5832-HGW
    25654341
    20A
    125 V
    NEMA 5-20R
    White
    $
    45
    .69
    /
    EA
    25654341
    Amperage
    20A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Color
    White
    Receptacle Configuration
    $
    45
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25654340 SKU, 25654340 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    Ivory
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    57
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25654341 SKU, 25654341 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Color
    White
    Receptacle Configuration
    Price
    $
    45
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available