Juno Lighting NXPB3RWH Thermoplastic Exit Sign | Graybar Store
Juno Lighting - Thermoplastic Exit Sign - NXPB3RWH
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Exit Sign

    Manufacturer: Juno Lighting
    Manufacturer #: NXPB3RWH
    SKU: 25015740
    $44.90
    Checking Pricing
         
    Additional Features:Single/Double Face
    Voltage Rating:120/277 V AC
    Color:White Housing with Red Letters
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # NXPB3RWH
    • Color White Housing with Red Letters
    • Additional Features Single/Double Face
    • Battery Type Nickel Cadmium
    • Lamp Type LED
    • Voltage Rating 120/277 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    NXP Series Thermoplastic Exit Sign, Battery Type: Nickel Cadmium, White Housing with Red Letters, Lamp Type: LED, Voltage Rating: 120/277 V AC