Leviton Thermoplastic Duplex-Style Combination Tamper-Resistant Straight Blade Single Receptacle and 1-Pole AC Switch, Commercial Grade | Graybar Store
Leviton - Thermoplastic Duplex-Style Combination Tamper-Resistant Straight Blade Single Receptacle and 1-Pole AC Switch, Commercial Grade
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Duplex-Style Combination Tamper-Resistant Straight Blade Single Receptacle and 1-Pole AC Switch, Commercial Grade

    Manufacturer: Leviton
         

    Leviton's standard combination switch/receptacle is the perfect choice for any area in a home. Its simple, functional design provides the use of a switch and a tamper-resistant receptacle in a one-gang space.

    • Manufacturer Leviton
    • Grade Commercial
    • Switch Style Duplex Receptacle
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Switch Type
    Price
    T5225-W
    25167608
    15A
    120V Switch, 125V Receptacle
    White
    $
    17
    .45
    /
    EA
    25167608
    Amperage
    15A
    Voltage Rating
    120V Switch, 125V Receptacle
    Color
    White
    Switch Type
    $
    17
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5225-I
    25167606
    15A
    120V Switch, 125V Receptacle
    Ivory
    $
    12
    .64
    /
    EA
    25167606
    Amperage
    15A
    Voltage Rating
    120V Switch, 125V Receptacle
    Color
    Ivory
    Switch Type
    $
    12
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T5225-T
    25167607
    15A
    125 V
    Almond
    1-Pole
    $
    12
    .64
    /
    EA
    25167607
    Amperage
    15A
    Voltage Rating
    125 V
    Color
    Almond
    Switch Type
    1-Pole
    $
    12
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167608 SKU, 25167608 ANALYTICS...
    Color
    White
    Switch Type
    Price
    $
    17
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167606 SKU, 25167606 ANALYTICS...
    Color
    Ivory
    Switch Type
    Price
    $
    12
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167607 SKU, 25167607 ANALYTICS...
    Color
    Almond
    Switch Type
    1-Pole
    Price
    $
    12
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available