Leviton T5225-W Thermoplastic Duplex Style Combination Tamper Resistant Single Receptacle and Single Pole AC Switch, White | Graybar Store
Leviton - Thermoplastic Duplex Style Combination Tamper Resistant Single Receptacle and Single Pole AC Switch, White - T5225-W
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Duplex Style Combination Tamper Resistant Single Receptacle and Single Pole AC Switch, White

    Manufacturer: Leviton
    Manufacturer #: T5225-W
    SKU: 25167608
    $17.45
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120V Switch, 125V Receptacle
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5225-W
    • Color White
    • Amperage 15A
    • Grade Commercial
    • Switch Style Duplex Receptacle
    • Voltage Rating 120V Switch, 125V Receptacle
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White thermoplastic side wired duplex style combination 15A 125V NEMA 5 15R tamper resistant straight blade single receptacle and 15A 120V single pole AC switch.
    Leviton's standard combination switch/receptacle is the perfect choice for any area in a home. Its simple, functional design provides the use of a switch and a tamper-resistant receptacle in a one-gang space.