Leviton Thermoplastic Duplex-Style Combination 15A 125V Straight Blade Single Receptacle and 15A 120V 3-Way AC Switch, Commercial Grade | Graybar Store
Leviton - Thermoplastic Duplex-Style Combination 15A 125V Straight Blade Single Receptacle and 15A 120V 3-Way AC Switch, Commercial Grade
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Duplex-Style Combination 15A 125V Straight Blade Single Receptacle and 15A 120V 3-Way AC Switch, Commercial Grade

    Manufacturer: Leviton
         

    Commercial grade duplex-style combination single receptacle/3-way AC switch.

    With Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Price
    5245-I
    88156632
    15A
    120V Switch, 125V Receptacle
    Ivory
    $
    24
    .73
    /
    EA
    88156632
    Amperage
    15A
    Voltage Rating
    120V Switch, 125V Receptacle
    Color
    Ivory
    $
    24
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5245-W
    88156633
    15A
    120V Switch, 125V Receptacle
    White
    $
    41
    .27
    /
    EA
    88156633
    Amperage
    15A
    Voltage Rating
    120V Switch, 125V Receptacle
    Color
    White
    $
    41
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88156632 SKU, 88156632 ANALYTICS...
    Color
    Ivory
    Price
    $
    24
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88156633 SKU, 88156633 ANALYTICS...
    Color
    White
    Price
    $
    41
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available