Leviton 5225-W Thermoplastic Duplex Style Combination 15A 125V Single Receptacle and 15A 120V AC Switch, White | Graybar Store
Leviton - Thermoplastic Duplex Style Combination 15A 125V Single Receptacle and 15A 120V AC Switch, White - 5225-W
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Duplex Style Combination 15A 125V Single Receptacle and 15A 120V AC Switch, White

    Manufacturer: Leviton
    Manufacturer #: 5225-W
    SKU: 90083386
    $16.45
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120V Switch, 125V Receptacle
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5225-W
    • Color White
    • Type Switch and Receptacle
    • Amperage 15A
    • Voltage Rating 120V Switch, 125V Receptacle
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White thermoplastic side wired duplex style combination 15A 125V NEMA 5 15R straight blade single receptacle and 15A 120V single pole AC switch.
    With Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.